!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3000 LB 63 IN LIFT 43 IN FORKS

3000 LB 63 IN LIFT 43 IN FORKS

DAYTON

3000 LB 63 IN LIFT 43 IN FORKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3000 LB 63 IN LIFT 43 IN FORKS

3000 LB 63 IN LIFT 43 IN FORKS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,560.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4VME1
  • Mfr. Model # 4VME1
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 581.0 lbs

Product Details

Feature fold-away hydraulic foot pump for raising loads and a hand-turn valve for lowering. GGM2MPU9 has forks that lower to the floor to slide under loads, tilts back, and stacks to unload. 2 rigid and 2 swivel wheels, except for GGM2MPU9 has 2 rigid only.

Technical Specs

  • Item Manual Fork-Over Stacker
  • Operation Manual
  • Maximum Lifting Height 5 ft 3 in
  • Width Between Forks 14 1/4 in
  • Base Outside Width 24 5/8 in
  • For Pallet Type Open
  • Fork Width 6 1/4 in
  • Fork Thickness 2 3/8 in
  • Lift Mechanism Hydraulic
  • Axle-Mounted Wheel Type Tread on Core
  • Caster Wheel Dia. 7 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
  • Non-Marking Casters/Wheels No
  • Number of Batteries 0
  • Frame Finish Powder Coated
  • Frame Type Flat Back
  • Overall Height with Forks Lowered 78 in
  • Overall Length 63 in
  • Load Capacity 3,000 lb
  • Minimum Lifting Height 3 1/4 in
  • Width Across Forks 27 in
  • Base Inside Width 14 3/8 in
  • Base Type Fixed Forkover
  • Fork Length 43 in
  • Fork Type Fixed
  • Lift Control Foot Pump
  • Axle-Mounted Wheel Dia. 3 in
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Caster Wheel Type Swivel
  • Caster Brake Type No Caster Brake
  • Non-Marking Axle-Mounted Wheels No
  • Base Material Steel
  • Colour Red
  • Frame Material Steel
  • Load Center 24 in
  • Overall Height with Forks Raised 78 in
  • Overall Width 28 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list