Skip Content
3000 DEC  S 9012ADW7S1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3000 DEC S 9012ADW7S1

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9012GCW3
  • Mfr. Model # 9012GCW3
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Application Machine Tool
  • Action Standard
  • Item Pressure Switch
  • Phase Single
  • Port Type 1-Port 1/4" NPT (Female)
  • Temp. Range -10 Degrees - 185 Degrees F
  • Actuation Type Piston
  • Contact Form SPDT
  • Range 170 - 5,600 PSI
  • Differential 289 - 1260 PSI
  • Series 9012G
  • NEMA Rating 4, 4X, 13
  • Special Features Viton(R) Fluorocarbon Piston, Control Circuit Rated, Single Stage Switch, Water Tight, Dust Tight, Oil Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • IP Rating 54
  • Standards UL/CSA
  • Burst Pressure 20,000 PSI
  • AC Contact Rating 10A @ 480V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list