30 LITER, SS, WET/DRY HEPA VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30 LITER, SS, WET/DRY HEPA VAC

NILFISK-ALTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NFK900143
  • Mfr. Model # 900143
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1632
  • Shipping Weight 29.0 lbs

Technical Specs

  • Height 25"
  • Includes Accessory Kit, Dust Bag
  • Length 15"
  • Width 16"
  • Casters Yes
  • Air Flow 127 CFM
  • Filter Type HEPA
  • Hz 60
  • Peak HP 1.34
  • Static Pressure 84" H2O
  • Voltage 120
  • Tank Material Stainless Steel
  • Watts 1,000
  • Drain No
  • Hose Length 11-1/2 ft.
  • Amps 9.4
  • Power Cord Length 25 ft.
  • Hose Dia. 32 mm
  • Dry Capacity 8.0 gal.
  • Wet Capacity 8.0 gal.
  • Number of Motor Stages 1
  • Item Wet/Dry Vacuum
  • Series Industrial/Commercial
  • Sound Level dBA 64
  • Standards ETL
  • Warranty 2 yr.
  • Net Weight 23.2 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Cartridge
  • Vacuum Capacity 8 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list