Skip Content
30 INCH VENTURI PANEL 34X34 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30 INCH VENTURI PANEL 34X34 OD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E038
  • Mfr. Model # 10E038
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Height 34"
  • Item Exhaust Fan Venturi Frame
  • Includes Mounting Bolts and Slotted Motor Base To Accept 48 Or 56 Frame Motor
  • Width 34"
  • For Blade Dia. 30"
  • Dimension B 5-1/4"
  • Frame Material Steel
  • Frame Finish Galvanized
  • Dimension A 34"
  • Dimension C 30-3/8"
  • Dimension D 13-1/4"
  • Flange Width 1"
  • Max. Depth 9-5/8"
  • Dia. Opening Required 32-1/2"
  • Venturi Depth 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list