Skip Content
30 GAL SPILL KIT REFILL, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30 GAL SPILL KIT REFILL, UNIVERSAL

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC1330RF
  • Mfr. Model # 1330RF
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Container Type Box
  • Includes 1 gal. Jug of ENSORB(R), (50) Pads, (2) Large Socks, (6) Small Socks, Pack of Wipes, (2) Disposal Bags with Ties, Nitrile Gloves, Goggles, Emergency Response Guide, Instruction Sheet, MSDS Sheets
  • Item Spill Kit
  • Standards EPA, SPCC, NPDES
  • Volume Absorbed Per Pkg. 11 gal.
  • Colour Brown
  • Length 20"
  • Height 12"
  • Width 20"
  • Portable Yes
  • Wheels No
  • Number of Components 65
  • Lockable No
  • Fluids Absorbed Chemical, Hazmat
  • UV Resistant Yes
  • Static Dissipative No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list