Skip Content
30 GAL SAFETY CABINET SELF CLOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30 GAL SAFETY CABINET SELF CLOSE

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-854990
  • Mfr. Model # 1-854990
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Technical Specs

  • Finish Textured Powder Coat
  • Depth 19-5/8"
  • Capacity 30 gal.
  • Colour Yellow
  • Handle Type Paddle, Padlock Capable, Flush Keyed
  • Item Storage Cabinet
  • Height 49"
  • Material 18 ga. Steel
  • Number of Doors 2
  • Number of Shelves 1
  • Sump Capacity 2"
  • Width 19-5/8"
  • Standards NFPA1, NFPA30, IFC, OSHA 29 CFR 1910.106, UL1275
  • Safety Cabinet Type Safety Chest
  • Door Type Self-Closing
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list