30/70 LEADED 1# BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30/70 LEADED 1# BAR

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331845
  • Mfr. Model # 331845
  • UNSPSC # 23271815
  • CATALOGUE PAGE # 894
  • Shipping Weight 1.01 lbs

Product Details

Bar solder Worthington(TM) offers a range of leaded bar solder - 50/50, 40/60, 30/70. All meet ASTM B-32 specifications. For use ONLY in non-potable water applications. For industrial metal joining, manufacturing operations and sewer piping.

Technical Specs

  • Application Non-Potable Water Applications
  • Container Type Bar
  • Contents 30% Tin, 70% Lead
  • Type 30/70
  • Package Quantity 50
  • Item Bar Solder
  • Container Size 1 lb.
  • Standards ASTM B-32
  • Melting Range (Deg.) 449.6 F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list