Skip Content
30-50 I/P PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

30-50 I/P PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FSG2J21P
  • Mfr. Model # 9013FSG2J21P
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • HP @ 1 Phase - 120V 1-1/2
  • Application Water Pump
  • Action Standard
  • HP @ 3 Phase - 230V 3
  • HP @ 3 Phase - 460V 1
  • HP @ 1 Phase - 230V 2
  • Includes Pulsation Plug (0.06")
  • Phase Single/Three
  • Temp. Range -22 Degrees - 257 Degrees F
  • Item Pressure Switch
  • Port Type 1-Port 1/4" NPS (Female)
  • Differential 15 - 30 PSI
  • Contact Form DPST
  • Actuation Type Diaphragm
  • NEMA Rating 1
  • Series 9013FSG
  • Standards UL/CSA
  • Special Features Pulsation Plug, General Purpose (Indoor) Enclosure
  • Range 5 - 65 PSI
  • IP Rating 54
  • Factory On/Off Setting 30/50 PSI
  • AC Contact Rating 10A @ 575V
  • Burst Pressure 220 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list