Skip Content
3 X1/4 MTD WHEEL BRUSH, STST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 X1/4 MTD WHEEL BRUSH, STST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C173
  • Mfr. Model # 13C173
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Mounted Wire Brush
  • Max. RPM 12,000
  • For Use With Die Grinders, Power Drills, Automated Equipment
  • Wire Dia. 0.0118"
  • Face Width 1/4"
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Trim Length 3/4"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list