Skip Content
3 WIDE KD SGL TIER-12WX12DX60H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 WIDE KD SGL TIER-12WX12DX60H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTK121260-3SD
  • Mfr. Model # STK121260-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour Sand
  • Finish Powder Coated
  • Handle Type Recessed
  • Lock Type Optional
  • Material Steel
  • Overall Width 36"
  • Overall Depth 12"
  • Tier 1
  • Overall Height 66"
  • Hooks per Opening 3
  • Legs Yes
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 11"
  • Opening Height 58"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (3) Openings
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Wardrobe Locker
  • Includes I.D. Plate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List