Skip Content
3 WIDE KD DBL TIER-12WX12DX36H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 WIDE KD DBL TIER-12WX12DX36H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121236-3MGY
  • Mfr. Model # DTK121236-3MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Material Steel
  • Finish Powder Coated
  • Colour Medium Gray
  • Handle Type Recessed
  • Overall Depth 12"
  • Overall Height 78"
  • Lock Type Optional
  • Overall Width 36"
  • Hooks per Opening 3
  • Tier 2
  • Legs Yes
  • Opening Depth 11"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Height 34-1/2"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Louvered
  • Locker Configuration (3) Wide, (2) Openings
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Wardrobe Locker
  • Includes I.D. Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list