3 WD-6 HIGH KD BOX 12WX12DX12H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3 WD-6 HIGH KD BOX 12WX12DX12H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK6-121212-3SD
  • Mfr. Model # BK6-121212-3SD
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Sand
  • Overall Depth 12"
  • Overall Height 78"
  • Overall Width 36"
  • Opening Height 10-3/4"
  • Opening Depth 11"
  • Assembled/Unassembled Unassembled
  • Opening Width 12"
  • Locker Door Type Louvered
  • Includes I.D Plate
  • Item Box Locker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list