Skip Content
3 WD-6 HIGH KD BOX 12WX12DX12H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 WD-6 HIGH KD BOX 12WX12DX12H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK6-121212-3MGY
  • Mfr. Model # BK6-121212-3MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Medium Gray
  • Handle Type Finger Pull
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 12"
  • Overall Height 78"
  • Lock Type Optional
  • Overall Width 36"
  • Tier 6
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Legs Yes
  • Opening Height 10-3/4"
  • Opening Depth 11"
  • Opening Width 12"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (18) Openings
  • Locker Door Type Louvered
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes I.D Plate
  • Item Box Locker
  • Locking System Padlock Hasp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list