Skip Content
3 WAY TOG IND GRD 20A 120/277V IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 WAY TOG IND GRD 20A 120/277V IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1223I
  • Mfr. Model # HBL1223I
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Ivory
  • Amps AC 20
  • Rated HP 1
  • Wiring Method Back or Side
  • Application Environment Industrial Environments
  • Switch Function Maintained
  • Item Wall Switch
  • Standards NEMA WD1, UL20
  • Switch Type 3-Way
  • Switch Style Toggle
  • Antimicrobial No
  • Locking No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list