Skip Content
3 WAY TOG IND GRD 15A 120/277V IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3 WAY TOG IND GRD 15A 120/277V IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1203IL
  • Mfr. Model # HBL1203IL
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Amps AC 15
  • Colour Ivory
  • Rated HP 1/2
  • Wiring Method Back or Side
  • Application Environment Industrial Environments
  • Item Illuminated Wall Switch
  • Description/Special Features Light On with Load Off
  • Switch Function Maintained
  • Switch Type 3-Way
  • Standards UL20/CSA
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List