Skip Content
3 WAY TG IND GRD 15A 120/277V IL IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 WAY TG IND GRD 15A 120/277V IL IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1203L
  • Mfr. Model # HBL1203L
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 15
  • Colour Black
  • Rated HP 1/2
  • Wiring Method Back or Side
  • Application Environment Industrial Environments
  • Item Wall Switch
  • Standards UL20/CSA
  • Switch Type 3-Way
  • Switch Function Maintained
  • Locking Yes
  • Switch Style Locking Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List