Skip Content
3 WAY SWITCH,120-277V,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 WAY SWITCH,120-277V,IVORY

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A353
  • Mfr. Model # 31A353
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Amps AC 15
  • Colour Ivory
  • Item Switch
  • Standards UL & CSA
  • Description/Special Features Abuse-Resistant Thermoplastic Rocker for Heavy-Duty Applications
  • Rated HP 1/2 to 2
  • Switch Function Maintained
  • Switch Type 3-Way
  • Wiring Method Wiring Module
  • Locking No
  • Switch Style Toggle
  • Application Environment Commercial Environments
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list