Skip Content
3-WAY SS DIVERTER BALL VALVE, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-WAY SS DIVERTER BALL VALVE, NPT

MILWAUKEE VALVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWVBA3WDSLH200
  • Mfr. Model # BA3WDSLH200
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1823
  • Shipping Weight 7.2 lbs

Product Details

Pipe Size 2 In., Max. Pressure 1,000 WOG, Max. Steam Pressure 150 PSI, 2 In. Port, Stem Material Stainless Steel, Standards MSS-SP-110

Technical Specs

  • Pipe Size 2"
  • Standards MSS-SP-110
  • Stem Material Stainless Steel
  • Port 2"
  • Max. Pressure 1,000 WOG
  • Max. Steam Pressure 150 PSI
  • Item Ball Valve
  • Handle Type Locking Lever
  • Temp. Range -20 Degrees F - 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Body Material 316 Stainless Steel
  • Body Style 3-Way
  • Seat Material RPTFE
  • Handle Material 304 Stainless Steel
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT x FNPT
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list