3-WAY 1/4IN MALE BODY A, M + T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-WAY 1/4IN MALE BODY A, M + T

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS746
  • Mfr. Model # S746
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2814
  • Shipping Weight 0.24 lbs

Product Details

Universal three way coupler AMT style accepts the three most popular 1/4 inch basic style plugs sold. Heavy-duty brass-rust resistant. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Item AMT Style Universal Coupler,1/4" MNPT
  • Max. Flow 40 SCFM
  • Interchange Type - Quick Connect Air Couplings Universal
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Brass
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list