Skip Content
3-WAY 1/4IN FEMALE BODY A, M + T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-WAY 1/4IN FEMALE BODY A, M + T

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS745
  • Mfr. Model # S745
  • UNSPSC # 27131614
  • CATALOGUE PAGE # 2814
  • Shipping Weight 2.7 lbs

Product Details

Universal three way coupler AMT style accepts the three most popular 1/4 inch basic style plugs sold. Heavy-duty brass-rust resistant. Warning: Couplers in this section are for use with shop air only.

Technical Specs

  • Max. Flow 40 SCFM
  • Item AMT Style Universal Coupler,1/4" FNPT
  • Quick Connect Air Coupling Interchange Type Universal
  • Quick Connect Air Coupling Body Size 1/4"
  • Quick Connect Air Coupling Hose Connection (F)NPT
  • Quick Connect Air Coupling Material Brass
  • Quick Connect Air Coupling Product Grouping Quick Coupler Body

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list