Skip Content
3 SELF-CLAMPING SLIP-ON CAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3 SELF-CLAMPING SLIP-ON CAPS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9865-10
  • Mfr. Model # 9865-10
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Red
  • Height 4-1/4"
  • Item Insulated Wire Cap
  • Max. Voltage 1,000
  • Max. Wire Combination 25/64"
  • Width 4-1/4"
  • Standards VDE
  • Application General Purpose
  • Wire Connector Style Standard
  • Max. Single Wire Size 10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list