Skip Content
3-SCT RECYCLE,54 GAL,BLU,SLVR TRIM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-SCT RECYCLE,54 GAL,BLU,SLVR TRIM,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UJE9
  • Mfr. Model # 5UJE9
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Height 30.0"
  • Includes plastic liner, set of interchangeable lids with set of decals for: Trash, Cans/Bottles, Plastic & Paper
  • Item Metro Collection(TM) Three Stream 54-gal Recycling Receptacle in Blue
  • Colour blue
  • Material steel & plastic
  • Width 14.0"
  • Number of Openings 3
  • Shape Rectangular
  • Symbol Recycle
  • Total Capacity 54 gal.
  • Recycling Material Paper/Cans/Trash/Bottles/Plastic
  • Primary Container Color Blue
  • Trash Container Capacity 54 gal.
  • Diameter 14"
  • Top Design Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list