Skip Content
3 RIBBED BOLT ON GUARD RAILS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 RIBBED BOLT ON GUARD RAILS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5JEV7
  • Mfr. Model # 5JEV7
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1980
  • Shipping Weight 30.5 lbs

Product Details

Combine as a modular system that can be installed, removed, or expanded. 1/8 inch thick (11-ga.) steel for outdoor and indoor use. Industrial yellow powder coated finish. Bolt-On Guard Rails Easy to assemble and install. Includes hardware, bolts, anchors, washers, and nuts. Impact-resistant.

Technical Specs

  • Item Guard Rail
  • Colour Silver
  • Material Galvanized Steel
  • Overall Length 32"
  • Net Weight 30 lbs.
  • Overall Height 14-1/2"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Finish Galvanized
  • Number of Ribs 3
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list