Skip Content
3 REPLACEMENT ROOF DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 REPLACEMENT ROOF DRAIN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24X138
  • Mfr. Model # 24X138
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.45 lbs

Technical Specs

  • Height (In.) 4-15/16
  • Includes Neoprene Gasket, Clamp Collar, Dome And Stainless Steel Hardware
  • Item Roof Drain
  • Length (In.) 12
  • Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp
  • Package Quantity 1
  • Color/Finish Mill
  • Connection Push In
  • Grid Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list