Skip Content
3-PRONG PLUG, FOR ALL HEATERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3-PRONG PLUG, FOR ALL HEATERS

BRISKHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRIPS5266X
  • Mfr. Model # PS5266X
  • UNSPSC # 40101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item 3-Prong Power Plug
  • Features NEMA 5-15
  • Voltage 120
  • Length 3"
  • Width 1"
  • Amps 15
  • Includes Controller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list