Skip Content
3 PIECE RAINSUIT W/DETACHABLE HOOD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACHABLE HOOD,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T911
  • Mfr. Model # 5T911
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Size S
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Seam Style Heat Welded
  • Resists Water, Oils
  • Jacket Length 29"
  • Closure Type Snaps
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Sub-Category Rainsuits
  • Includes Jacket/Bib/Hood with Elastic Suspenders
  • Material PVC
  • Thickness 0.35mm
  • Inseam 28-3/4"
  • Fits Chest Size 42" - 44"
  • Fits Waist Size 40 - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list