Skip Content
3 PIECE RAINSUIT W/DETACHABLE HOOD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACHABLE HOOD,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBB8
  • Mfr. Model # 1FBB8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes Jacket/Pants/Hood w/Storage Bag
  • Colour Yellow
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Material PVC
  • Size S
  • Seam Style Heat Welded
  • Thickness 0.10mm
  • Resists Water
  • Closure Type Snaps
  • Inseam 28"
  • Jacket Length 28"
  • Fits Waist Size 30 to 32"
  • Fits Chest Size 37" - 40"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Gender Unisex
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list