Skip Content
3 PIECE RAINSUIT W/DETACH HOOD,YLW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACH HOOD,YLW,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6AL66
  • Mfr. Model # 6AL66
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Yellow
  • Size 3XL
  • Seam Style Heat Welded
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Resists Water, Oils
  • Closure Type Snaps
  • Jacket Length 32"
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Sub-Category Rainsuits
  • Includes Jacket/Bib/Hood with Elastic Suspenders
  • Material PVC
  • Thickness 0.35mm
  • Fits Chest Size 60" - 62"
  • Inseam 31-1/2"
  • Fits Waist Size 54 - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list