Skip Content
3 PIECE RAINSUIT W/DETACH HOOD,YLW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACH HOOD,YLW,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RB39
  • Mfr. Model # 2RB39
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Yellow
  • Material PVC
  • Includes Jacket/Pants/Hood w/Storage Bag
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Size 2XL
  • Seam Style Heat Welded
  • Thickness 0.10mm
  • Resists Water
  • Fits Waist Size 38 to 40"
  • Closure Type Snaps
  • Fits Chest Size 52" - 54"
  • Inseam 31"
  • Jacket Length 33"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list