Skip Content
3 PIECE RAINSUIT W/DETACH HOOD,YLW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACH HOOD,YLW,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RB38
  • Mfr. Model # 2RB38
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Yellow
  • Includes Jacket/Pants/Hood w/Storage Bag
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Material PVC
  • Size XL
  • Seam Style Heat Welded
  • Thickness 0.10mm
  • Resists Water
  • Inseam 32"
  • Closure Type Snaps
  • Fits Waist Size 36 to 38"
  • Fits Chest Size 48" - 50"
  • Jacket Length 32"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list