Skip Content
3 PIECE RAINSUIT W/DETACH HOOD,YLW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACH HOOD,YLW,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBB9
  • Mfr. Model # 1FBB9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Yellow
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Includes Jacket/Pants/Hood w/Storage Bag
  • Material PVC
  • Thickness 0.10mm
  • Size 4XL
  • Seam Style Heat Welded
  • Resists Water
  • Closure Type Snaps
  • Fits Chest Size 58" - 60"
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Jacket Length 35"
  • Gender Unisex
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Sub-Category Rainsuits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list