3 PIECE RAINSUIT W/DETACH HOOD,YLW, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 PIECE RAINSUIT W/DETACH HOOD,YLW,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1FBB6
  • Mfr. Model # 1FBB6
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Item 3 Piece Rainsuit w/Detachable Hood
  • Size 5XL
  • Seam Style Heat Welded
  • Closure Type Snaps
  • Colour Yellow
  • Resists Water, Oils
  • Jacket Length 34"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Number of Outside Pockets 0
  • Sub-Category Rainsuits
  • Includes Jacket/Bib/Hood with Elastic Suspenders
  • Thickness 0.35mm
  • Material PVC
  • Inseam 32-1/4"
  • Fits Chest Size 66" - 68
  • Fits Waist Size 60 - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list