Skip Content
3 PIECE RAINSUIT W/DETACH HD,HIVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE RAINSUIT W/DETACH HD,HIVIS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCV2
  • Mfr. Model # 4PCV2
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Includes Jacket/Bib/Hood
  • Size L
  • Item 3 Piece Rainsuit w/Detachable Hood
  • Material PVC
  • Thickness 0.35mm
  • Seam Style Heat Welded
  • Resists Water
  • Closure Type Snaps
  • Inseam 31"
  • Fits Chest Size 44" - 46"
  • Gender Unisex
  • Fits Waist Size 34 to 36"
  • Liner Material Polyester
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • ANSI Class Class 3
  • Sub-Category Hi-Visibility Rainsuits
  • Jacket Length 31'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list