Skip Content
3 PIECE CHALK BOX SET 4 OZ. BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PIECE CHALK BOX SET 4 OZ. BOTTLE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-443
  • Mfr. Model # 47-443
  • UNSPSC # 27112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Handle Type Folding Crank
  • Includes 4 oz. Blue Chalk Bottle
  • Item Chalk Line Reel
  • Line Length (Ft.) 100.00
  • Case Color Yellow and Black
  • Fill Weight (Oz.) 4
  • Gear Ratio 3:1
  • Door Type Sliding
  • Line Material Polymer
  • Case Material ABS Plastic
  • Hook Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list