Skip Content
3 PIECE BALL VALVE,SS,2 IN,FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3 PIECE BALL VALVE,SS,2 IN,FNPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CFV6
  • Mfr. Model # 3CFV6
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Technical Specs

  • Item Ball Valve
  • Stem Material 316 Stainless Steel
  • Ball Material 316 Stainless Steel
  • Standards ASME B16.11, ASME B16.34
  • Pipe Size 2"
  • Port Full
  • Max. Pressure 1000 psi WOG
  • Body Material 316 Stainless Steel
  • Handle Type Locking Lever
  • Temp. Range 0 Degrees F - 400 Degrees F
  • Body Style Inline
  • Stem Type Self-Adjusting
  • Seat Material RPTFE
  • Handle Material 300 Stainless Steel with PVC Grip
  • Connection Type FNPT x FNPT
  • Valve Structure 3-Piece
  • Body Seal Material PTFE
  • Valve Basic Body Material Stainless Steel
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list