Skip Content
3-PHASE POWER ANALYZER/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3-PHASE POWER ANALYZER/DATALOGGER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT382100
  • Mfr. Model # 382100
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

Power Analyzer/Datalogger, True Power 9.999 M Q, Current Capability 3000 A, Kit Current Capability 1200A, Voltage 600 AC, Calibration Frequency 45 to 65 Hz, 2nd to the 99th Harmonic Capture Range, Safety Rating CAT III 600V, Data Logging, 2 Phase, True RM

Technical Specs

  • Sampling Rate 0.976 mS
  • Voltage Accuracy +/-0.5%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list