3-PHASE LINE MONITOR,V SENSE,208-48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-PHASE LINE MONITOR,V SENSE,208-48

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MPP2
  • Mfr. Model # 6MPP2
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Item 3-Phase Line Monitor
  • Number of Contacts 1
  • Base Type Octal
  • Phase Wye or Delta 3-wire
  • Contact Form SPDT
  • Input Voltage 208-480VAC
  • Pins 8
  • Socket 5X852

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list