3-PHASE LINE MONITOR,SPDT,8PIN,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-PHASE LINE MONITOR,SPDT,8PIN,480V

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WMJ6
  • Mfr. Model # 5WMJ6
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Item 3-Phase Line Monitor
  • Number of Contacts 1
  • Phase Wye or Delta 3-wire
  • Base Type Octal
  • Contact Form SPDT
  • Input Voltage 480VAC
  • Drop-Out Range 75% - 95%
  • Socket 5X852
  • Pins 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list