Skip Content
3 PC SET HIGH IMPACT CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PC SET HIGH IMPACT CHISEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1819362
  • Mfr. Model # 1819362
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 173
  • Shipping Weight 2.174 lbs

Product Details

Fully-forged steel core for unbeatable strength and durability. Extra-large strike cap withstands repetitive hammer strikes. Split-proof acetate handle for reinforced toughness. High quality hardened steel blade for superior performance and edge retention. Includes: 1/2", 3/4" and 1" chisels.

Technical Specs

  • Item High Impact Chisel
  • Includes Wallet
  • Number of Pieces 4
  • Blade Width (In.) 1/2, 3/4, 1
  • Handle Type Split-proof Acetate
  • Overall Length (In.) 3-5/8", 3-3/8", 3-1/8"
  • Handle Material Fully-forged Steel Core and Acetate
  • Blade Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list