Skip Content
3 PC PRO SNAP BLADE 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 PC PRO SNAP BLADE 9MM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-9309
  • Mfr. Model # 48-22-9309
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Snap Blade
  • Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives
  • Length 3-1/2"
  • Material Carbon Steel
  • Width 9mm
  • Thickness 0.015"
  • Mount Type (1) Hole
  • Blade Dispenser Included No
  • Number of Segments 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list