3 PC PORTBL BASE MAX 48IN OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3 PC PORTBL BASE MAX 48IN OFFSET

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRDH24/
  • Mfr. Model # DH24/
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 186.0 lbs

Technical Specs

  • For Use With Mfr. No. DH-23, MR50GB
  • Features Tensile Strength 5,000 lbs.
  • Finish Powder Coated
  • Colour Yellow
  • Item Three-Piece Portable Base
  • Height 10"
  • Length 84"
  • Width 27"
  • Material Aluminum
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • Sleeve Material Aluminum
  • Max. Working Load 450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list