!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKING PLIERS SET 3 PC

LOCKING PLIERS SET 3 PC

IRWIN VISE-GRIP

LOCKING PLIERS SET 3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKING PLIERS SET 3 PC

LOCKING PLIERS SET 3 PC

IRWIN VISE-GRIP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW4935580
  • Mfr. Model # 4935580
  • UNSPSC # 27112115
  • CATALOGUE PAGE # 510
  • Shipping Weight 2.76 lbs

Technical Specs

  • Item Locking Pliers Set
  • Jaw Shape Curved
  • Jaw Opening Type Guarded Trigger Release
  • Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in
  • Additional Tool Functions Cable Cutter
  • Number of Pliers 3
  • Container Type Tray
  • For Maximum Outside Diameter 1 1/8 in, 1 1/2 in, 1 7/8 in
  • Grip Style Plain
  • Jaw Thickness 1/2 in
  • Series Original
  • Plier Types Locking Pliers
  • Handle Style Plain Grip
  • Overall Length 5 in, 7 in, 10 in
  • Jaw Length 1 in, 1 1/4 in, 1 1/2 in
  • Tether Ready No
  • Non-Sparking No
  • Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
  • For Use With Bolts, Nuts
  • Includes 5CR, 7CR, No. 10CR
  • Plier Material Steel
  • Steel Type Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list