3-PC CLEANABLE NUTSETTER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-PC CLEANABLE NUTSETTER SET

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA2240IR
  • Mfr. Model # DWA2240IR
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 448
  • Shipping Weight 0.42 lbs

Product Details

Cleanable Nutsetter Set, Shank Size 1/4 In., Length 2-7/8 In., Retainer Type Hex, Number of Pieces 3

Technical Specs

  • Item Cleanable Nutsetter Set
  • SAE or Metric SAE
  • Nutsetter Hex Size 1/4", 5/16", 3/8"
  • Impact Rated Yes
  • Shank Style Hex
  • Magnetic/Nonmagnetic Magnetic
  • Fastening Tool Material Steel
  • Hex Shank Size 1/4", 5/16", 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list