Skip Content
3-PANEL TOOLBOARD STAND TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3-PANEL TOOLBOARD STAND TAN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50068TX
  • Mfr. Model # 50068TX
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Includes (3) 18" x 36" Square Hole Panels
  • Height 75"
  • Colour Tan
  • Finish Powder Coated
  • Material Steel Panels and Aluminum Frame
  • Item Free-Standing Toolboard Frame
  • Storage 13-1/2 sq. ft.
  • Hole Spacing 1-1/2"
  • Width 39

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List