Skip Content
3-PANEL TOOLBOARD STAND CLASSIC BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3-PANEL TOOLBOARD STAND CLASSIC BLU

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50068BL
  • Mfr. Model # 50068BL
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Includes (3) 18" x 36" Square Hole Panels
  • Colour Classic Blue
  • Finish Powder Coated
  • Height 75"
  • Item Free-Standing Toolboard Frame
  • Width 39
  • Material Steel Panels and Aluminum Frame
  • Hole Spacing 1-1/2"
  • Storage 13-1/2 sq. ft.
  • Thickness 24"
  • Hole Size 3/8"
  • Load Rating 1,944 lbs.
  • Hole Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list