3-PACK MINI OVERMOLD BRUSHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-PACK MINI OVERMOLD BRUSHES

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH03283
  • Mfr. Model # 03283
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 633
  • Shipping Weight 0.58 lbs

Product Details

Nylon/Brass/SS 3 Piece Mini Wire Brush Set.

Technical Specs

  • Bristle Material Nylon/Brass/SS
  • Item 3 Piece Mini Wire Brush Set
  • Handle Length 4-1/2"
  • Number of Rows 10
  • Trim Length 5/8"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list