3-PACK FILTER FOR PAC-FRAME-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

3-PACK FILTER FOR PAC-FRAME-36

PORT-O-COOL

Clearance Price:
$72.37 / PACKAGE

Your Price :
$144.73 / PACKAGE

Minimum Order Quantity: 3
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC-FILTER36
  • Mfr. Model # PAC-FILTER36
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1437
  • Shipping Weight 3.0 lbs

Product Details

Pre filters for porta cool portable cooling units, frame and filter for 36 inch unit.

Technical Specs

  • Item Replacement Filters for 36" Unit
  • Type Replacement Pre-Filters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list