3 JAW PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

3 JAW PULLER

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AC04
  • Mfr. Model # 1AC04
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Screw Length 12-3/4"
  • Capacity 10 tons
  • For Use With Timing Gears, Drive Gears, Armature Bearings and Electric Motor Repairs
  • Includes Tip Protector
  • Item Caged Jaw Puller
  • Features Positive Locking and Self Aligning, 130 Ft./lbs. Maximum Torque, 0.75" Jaw Width, 3/4" Hex Socket Size, 0.62" Center Bolt Diameter
  • Jaw Style Non-reversible
  • Locking Yes
  • Screw Size 5/8"-14
  • Jaw Reach 6"
  • Jaw Spread 7"
  • Puller Length 13-5/16"
  • Number of Jaws 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list