Skip Content
3 INCH CHIPPER/SHREDDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 INCH CHIPPER/SHREDDER

SURGE MASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMBSM32S
  • Mfr. Model # SM32S
  • UNSPSC # 21102200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Product Details

Powered by a 7 HP Subaru SP210 engine. 3.5" x 5" chipper housing opening with 3" capacity. 6" x 7" shredder housing opening with 3/4" capacity. 14" chipper rotor with 2 offset knives. 8 shredding knives. Screen discharge with 1.5" screen included.

Technical Specs

  • Item Wood Chipper
  • Rear Wheel Dia. (In.) 4.10
  • dBA 72
  • HP 7
  • Start Recoil
  • Wheel Type Rubber
  • Standards ASABE/ISO
  • Number of Wheels 2
  • Rear Wheel Width (In.) 3.5
  • Max. Chipping Dia. (In.) 3-1/2 x 5 (Shredding 6 x 7 x 3/4)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list