Skip Content
3 IN NORGRIP A975 P80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3 IN NORGRIP A975 P80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNAB05990
  • Mfr. Model # AB05990
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.024 lbs

Product Details

Multiple vacuum hole design increases dust & debris extraction. Hook & loop fastener. P-graded ceramic aluminum oxide abrasive is a self-sharpening grit that is harder, tougher, and lasts longer than aluminum oxide. Paper backing is flexible, and offers a more consistent finish than cloth or fiber.

Technical Specs

  • Colour Blue
  • Item Paper Discs
  • Series A975
  • Grit 80
  • Disc Dia. 3"
  • Backing Weight B and C Weight
  • Abrasive Type Coated
  • Backing Material Paper
  • Abrasive Material Ceramic Alumina
  • Vacuum Hole Design No Hole
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List